
Board Connector, 4 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Detent, Black (Discontinued)
- Mfr # 280359
- Zoro # G105892347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
280359
Zoro #
G105892347
UPC #
-
Country of Origin
Poland
Dimensions
Length
7.1 mm
Height
3.1 mm
Details
Item
Connector
Connector Type
Receptacle
Color
Black
Hole Center to Center
2.54 mm
Material
Thermoplastic
Terminal Type
Crimp
Contact Type
Socket
Number of Contacts
4
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-1
Number of Rows
1
Description
Board Connector, 4 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Detent, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.