Zoro Homepage

Board Connector, 4 Contact(S), 1 Row(S), Male, Crimp Terminal, Black Insulator, Plug

  • Mfr # 2-172211-4

  • Zoro # G905892110


product price: $0.46
/ea
Sold in multiples of 400 for $184.00

Key Features

Max. Voltage
250V AC; 350V DC
Max. Temp.
95°C
Application
Power, Signal
Standards
UL
Height
6.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-172211-4
Zoro #
G905892110
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
6.4 mm
Length
12.9 mm

Details

Item
Connector
Max. Voltage
250V AC; 350V DC
Max. Temp.
95°C
Application
Power, Signal
Standards
UL
Hole Center to Center
2.5 mm
Color
Black
Terminal Type
Crimp
Material
Nylon
Connector Type
Plug
Current Rating
2 A
Contact Type
Pin
Connector Terminates To
Wire & Cable
Number of Contacts
4
Number of Rows
1
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.