
Board Connector, 4 Contact(S), 1 Row(S), Male, Crimp Terminal, Natural Insulator, Receptacle (Discontinued)
- Mfr # 1969589-4
- Zoro # G405892146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969589-4
Zoro #
G405892146
UPC #
-
Country of Origin
China
Dimensions
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Width
0.715 in
Length
12.5 mm
Height
6.6 mm
Max. Insulation Dia.
0.067 in
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Material
Nylon
Color
Natural
Hole Center to Center
2.5 mm
Connector Type
Receptacle
For Use With
Plug Housing
Terminal Type
Crimp
Number of Rows
1
Flammability Rating
UL 94 V-0
Number of Contacts
4
Connector Terminates To
Wire & Cable
Current Rating
7.5 A
Contact Type
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.