
Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Green (Discontinued)
- Mfr # 825433-4
- Zoro # G605893035
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
825433-4
Zoro #
G605893035
UPC #
-
Country of Origin
Germany
Dimensions
Contact Plating Thickness
31.5 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Hole Center to Center
2.54 mm
Type
Breakaway
Connection Material
Brass, Copper-Zinc
Color
Green
Features
With Strain Relief
Terminal Type
Through Hole
Material
Glass-Filled PBT
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Rows
1
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
4
Current Rating
5 A
Description
Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Green Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.