
Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 3-641209-4
- Zoro # G905893193
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-641209-4
Zoro #
G905893193
UPC #
-
Country of Origin
China
Dimensions
Length
0.624 in
Height
10.8 mm
Contact Plating Thickness
0.076 µm
Details
Item
Header
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
3.96 mm
Features
Unshrouded
Terminal Type
Through Hole - Solder
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Material
Glass-Filled Polyester
Connection Material
Copper Alloy
Color
Natural
Terminal Finish
Matte Tin Plated; Tin-Lead Plated
Contact Type
Pin
Number of Rows
1
Flammability Rating
UL 94 V-0
Current Rating
7 A
Number of Contacts
4
Contact Finish
Gold Plated; Gold Flash
Connector Terminates To
Printed Circuit Board
Description
Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.