
Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 644752-4
- Zoro # G305893861
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644752-4
Zoro #
G305893861
UPC #
-
Country of Origin
China
Dimensions
Height
13.34 mm
Length
0.624 in
Contact Plating Thickness
2.54 µm
Details
Item
Header
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
3.96 mm
Color
Natural
Terminal Type
Through Hole - Solder
Features
Unshrouded
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Material
Glass-Filled Polyester
Connection Material
Copper Alloy
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Type
Tab
Current Rating
7 A
Description
Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.