
Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Natural Insulator (Discontinued)
- Mfr # 1735446-4
- Zoro # G605892212
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1735446-4
Zoro #
G605892212
UPC #
-
Country of Origin
China
Dimensions
Width
0.185 in
Length
10 mm
Height
6.07 mm
Contact Plating Thickness
2.03 µm
Details
Item
PCB Mount Header
Wire Range
30 AWG
Max. Temp.
85°C
Max. Voltage
250V AC/DC
Connection Material
Copper Alloy
Wire Type
Discrete
Features
Partially Shrouded
Hole Center to Center
2 mm
For Use With
1735447-x
Color
Natural
Terminal Type
Through Hole
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Number of Contacts
4
Contact Finish
Bright Tin Plated
Contact Type
Pin
Number of Rows
1
Current Rating
3 A
Terminal Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.