
Board Connector, 4 Contact(S), 2 Row(S), Crimp Terminal, Black Insulator (Discontinued)
- Mfr # 2134057-1
- Zoro # G705892341
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2134057-1
Zoro #
G705892341
UPC #
-
Country of Origin
China
Dimensions
Width
1.535 in
Length
65.1 mm
Height
57 mm
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
630V AC/DC
Series
7000
Standards
CSA Certified; UL Recognized
Green Environmental Attribute
Halogen Free
Color
Black
Hole Center to Center
16 mm
Features
Panel Mount Feature
For Use With
Receptacle Housing
Material
Glass-Filled Polyester
Connector Type
Plug
Flammability Rating
UL 94 V-0
Number of Contacts
4
Contact Type
Pin
Connector Terminates To
Wire & Cable
Number of Rows
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.