This item is Discontinued.

Te Connectivity Board Connector, 4 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Black 969973-2

Board Connector, 4 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)

  • Mfr # 969973-2
  • Zoro # G605891291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
969973-2
Zoro #
G605891291
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Terminal Type
Surface Mount
Material
Liquid Crystal Polymer
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Number of Contacts
4
Terminal Finish
Tin Plated
Current Rating
3 A
Contact Finish
Gold Plated
Contact Type
Socket

Description

Board Connector, 4 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.