
Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Green (Discontinued)
- Mfr # 826656-2
- Zoro # G605892946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
826656-2
Zoro #
G605892946
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Color
Green
Type
Breakaway
Material
PBT
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Finish
Tin Plated
Contact Type
Pin
Number of Contacts
4
Current Rating
5 A
Description
Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Green Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.