This item is Discontinued.

Te Connectivity Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Red 7-215570-4

Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Red (Discontinued)

  • Mfr # 7-215570-4
  • Zoro # G505893180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-215570-4
Zoro #
G505893180
UPC #
-
Country of Origin
Germany

Dimensions

Length
8.6 mm
Height
5.1 mm
Max. Insulation Dia.
0.035 in
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Wire Range
28 AWG
Max. Temp.
105°C
Max. Voltage
100V AC/DC
Terminal Type
Through Hole; Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Color
Red
Features
With Board Standoff; Shrouded
Material
Glass-Filled Polyester
Connector Type
Paddle-Board
Flammability Rating
UL 94 V-0
Contact Finish
Tin over Nickel
Terminal Finish
Tin over Nickel; Tin Plated
Number of Contacts
4
Current Rating
1.5 A
Connector Terminates To
Printed Circuit Board
Contact Type
Pin

Description

Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Red Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.