
Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Ivory Insulator (Discontinued)
- Mfr # 2-1775099-0
- Zoro # G105892262
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1775099-0
Zoro #
G105892262
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Temp.
85°C
Max. Voltage
176V DC; 250V AC
Application
Power
Connector Type
Receptacle
Terminal Type
Through Hole - Solder
Hole Center to Center
4.2 mm
Material
Polyamide
Color
Ivory
Contact Type
Socket
Number of Contacts
4
Current Rating
9 A
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.