
Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Natural Insulator, Plug (Discontinued)
- Mfr # 2029265-4
- Zoro # G105892156
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2029265-4
Zoro #
G105892156
UPC #
-
Country of Origin
China
Dimensions
Width
0.384 in
Height
12.8 mm
Length
0.38 in
Max. Insulation Dia.
0.122 in
Details
Item
Header
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Through Hole - Solder
Features
Circuit Identification Feature; With Multiple Contact Types; Shrouded
Material
Polyamide
Color
Natural
Hole Center to Center
4.2 mm
Contact Type
Pin
Current Rating
9 A
Contact Finish
Tin Plated
Number of Rows
2
Flammability Rating
UL 94 V-0
Number of Contacts
4
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.