
Board Connector, 40 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator
Mfr # 3-102898-3
Zoro # G005893413
product price: $14.59
/ea
Sold in multiples of 15 for $218.85
Key Features
Max. Temp.
125°C
Standards
UL E28476; CSA LR16455
Color
Black
Hole Center to Center
2.54 mm
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-102898-3
Zoro #
G005893413
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Max. Temp.
125°C
Standards
UL E28476; CSA LR16455
Color
Black
Hole Center to Center
2.54 mm
Material
Thermoplastic
Connection Material
Copper-Nickel-Tin
Terminal Type
Through Hole
Features
Unshrouded
Contact Type
Pin
Number of Contacts
40
Flammability Rating
UL 94 V-0
Current Rating
3 A
Number of Rows
1
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.