Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Connector, 40 Contact(S), 2 Row(S), Female, Straight, Solder Terminal, Black Insulator,  2-147747-0

Board Connector, 40 Contact(S), 2 Row(S), Female, Straight, Solder Terminal, Black Insulator, (Discontinued)

  • Mfr # 2-147747-0
  • Zoro # G205892193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-147747-0
Zoro #
G205892193
UPC #
-
Country of Origin
China

Dimensions

Height
6.73 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Max. Voltage
250V AC
Application
High Temperature
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Color
Black
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Contacts
40
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Number of Rows
2
Terminal Finish
Tin-Lead Plated
Contact Type
Socket

Description

Board Connector, 40 Contact(S), 2 Row(S), Female, Straight, Solder Terminal, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.