
Board Connector, 40 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Latch (Discontinued)
- Mfr # 499141-9
- Zoro # G505892794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
499141-9
Zoro #
G505892794
UPC #
-
Country of Origin
United States
Dimensions
Length
70.1 mm
Height
13.94 mm
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Connector Type
Header
Material
Thermoplastic
Hole Center to Center
2.54 mm
Color
Black
Terminal Type
Through Hole - Solder
Features
With Ejection Latches
Contact Finish
Gold Plated
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Flash over Palladium Nickel; Tin-Lead Plated
Number of Contacts
40
Description
Board Connector, 40 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Latch & Eject, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.