Board Connector, 40 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch &

  • Mfr # 2-5499206-9

  • Zoro # G905892370


product price:  $12.85
/ea
Sold in multiples of 6 for $77.10

Key Features

Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Length
70.1 mm
Height
13.94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5499206-9
Zoro #
G905892370
UPC #
-
Country of Origin
China

Dimensions

Length
70.1 mm
Height
13.94 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Connector Type
Header
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Features
With Ejection Latches
Color
Blue
Material
Glass-Filled Nylon/Polyester
Flammability Rating
UL 94 V-0
Number of Contacts
40
Contact Finish
Gold Plated
Contact Type
Pin
Terminal Finish
Tin Plated
Number of Rows
2
Current Rating
1 A
Connector Terminates To
Printed Circuit Board

Description

Board Connector, 40 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch & Eject, Blue Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.