
Board Connector, 40 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Black Insulator (Discontinued)
- Mfr # 1-87608-6
- Zoro # G805785673
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-87608-6
Zoro #
G805785673
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Number of Contacts
40
Contact Finish
Gold Plated
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Features
Panel Mount Feature; Shrouded
Current Rating
3 A
Hole Center to Center
2.54 mm
Contact Type
Pin
Number of Rows
2
Connector Type
Plug
Terminal Finish
Gold Over Nickel
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.