Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Board Connector, 5 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue 3-641239-5

Board Connector, 5 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue (Discontinued)

  • Mfr # 3-641239-5
  • Zoro # G905893421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641239-5
Zoro #
G905893421
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
0.15 mm2
Min. Single Wire Size
0.12 mm2
Length
15.24 mm
Height
6.99 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Wire Type
Discrete; Stranded
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Connector Type
Receptacle
For Use With
MTA .100 Headers & MTA .100 IDC Posted Connectors
Color
Blue
Flammability Rating
UL 94 V-2
Current Rating
5 A
Connector Terminates To
Wire & Cable
Contact Type
Socket
Number of Contacts
5
Number of Rows
1
Contact Finish
Bright Gold Plated
Terminal Finish
Matte Tin Plated

Description

Board Connector, 5 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.