This item is Discontinued.

Te Connectivity Board Connector, 5 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, White 3-640441-5

Board Connector, 5 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, White (Discontinued)

  • Mfr # 3-640441-5
  • Zoro # G405893433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640441-5
Zoro #
G405893433
UPC #
-
Country of Origin
China

Dimensions

Height
6.99 mm
Length
15.24 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Connector
Wire Range
0.2 mm2
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete; Stranded
Terminal Type
Insulation Displacement Crimp
Color
White
Connector Type
Receptacle
Material
Nylon
Connection Material
Copper Alloy
For Use With
MTA .100 Headers & MTA .100 IDC Posted Connectors
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Current Rating
5 A
Number of Rows
1
Terminal Finish
Matte Tin Plated
Contact Type
Socket
Contact Finish
Matte Tin Plated
Number of Contacts
5

Description

Board Connector, 5 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.