
Board Connector, 5 Contact(S), 1 Row(S), Female, Crimp Terminal, Natural Insulator, Receptacle (Discontinued)
- Mfr # 1744416-5
- Zoro # G105892149
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1744416-5
Zoro #
G105892149
UPC #
-
Country of Origin
China
Dimensions
Width
0.524 in
Length
20.36 mm
Height
11 mm
Max. Insulation Dia.
3 mm
Details
Item
Housing
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power, Signal
Hole Center to Center
3.96 mm
Terminal Type
Crimp
Material
Nylon
Color
Natural
Connector Terminates To
Wire & Cable
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
5
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.