
Board Connector, 5 Contact(S), 1 Row(S), Female, Crimp Terminal, Natural Insulator, Receptacle (Discontinued)
- Mfr # 2132189-5
- Zoro # G405892238
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2132189-5
Zoro #
G405892238
UPC #
-
Country of Origin
China
Dimensions
Max. Single Wire Size
18 AWG
Min. Single Wire Size
24 AWG
Length
19.73 mm
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
Material
Nylon
Terminal Type
Crimp
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Color
Natural
Hole Center to Center
3.96 mm
For Use With
SL .156 Contacts
Flammability Rating
UL 94 V-0
Number of Rows
1
Current Rating
6.5 A
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.