Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Board Connector, 5 Contact(S), 1 Row(S), Female, Crimp/Idc Terminal, Black Insulator, Receptacle 5-103960-4

Board Connector, 5 Contact(S), 1 Row(S), Female, Crimp/Idc Terminal, Black Insulator, Receptacle (Discontinued)

  • Mfr # 5-103960-4
  • Zoro # G805892449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103960-4
Zoro #
G805892449
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
30 AWG
Length
50.55 mm
Height
5.08 mm
Max. Insulation Dia.
0.054 in

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
267V
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Connection Material
Copper Alloy
Connector Terminates To
Wire & Cable
Number of Rows
1
Contact Type
Socket
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Current Rating
3 A
Number of Contacts
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.