
Board Connector, 5 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 216602-5
- Zoro # G105892118
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216602-5
Zoro #
G105892118
UPC #
-
Country of Origin
Poland
Dimensions
Height
3.2 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-190
Connection Material
Phosphor Bronze
Color
Black
Terminal Type
Through Hole - Solder
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
3 A
Number of Contacts
5
Terminal Finish
Tin Plated
Contact Finish
Matte Gold Plated
Connector Terminates To
Printed Circuit Board
Description
Board Connector, 5 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.