
Board Connector, 5 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 2-173983-5
- Zoro # G705892044
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-173983-5
Zoro #
G705892044
UPC #
-
Country of Origin
China
Dimensions
Height
4 mm
Length
12 mm
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm
Details
Item
PCB Mount Header
Max. Voltage
125V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
Terminal Type
Through Hole - Solder
Hole Center to Center
2 mm
Features
Partially Shrouded
Connection Material
Phosphor Bronze
Color
Yellow
Material
Glass-Filled PBT
Contact Type
Pin
Terminal Finish
Pre-Tin Plated
Number of Contacts
5
Contact Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
2 A
Flammability Rating
UL 94 V-0
Number of Rows
1
Description
Board Connector, 5 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, Cream-Yell Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.