
Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal,
Mfr # 1-641922-0
Zoro # G005784292
product price: $1.19
/ea
Sold in multiples of 150 for $178.50
Key Features
Color
Natural
Insulation Material
Polyester
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-641922-0
Zoro #
G005784292
UPC #
-
Country of Origin
China
Dimensions
Height
10.8 mm
Length
31.69 mm
Contact Plating Thickness
2.54 µm
Description
Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.