This item is Discontinued.

Te Connectivity Board Connector, 50 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,  5104340-9

Board Connector, 50 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 5104340-9
  • Zoro # G505893623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5104340-9
Zoro #
G505893623
UPC #
-
Country of Origin
United States

Dimensions

Length
71.12 mm
Height
8.813 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Connector Type
Header
Material
Glass-Filled High Performance Polyamide
Color
Black
Features
With Board Standoff and Daisy Chain
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Number of Contacts
50
Current Rating
1 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Terminal Finish
Tin Plated

Description

Board Connector, 50 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.