
Board Connector, 50 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Black Insulator (Discontinued)
- Mfr # 2-87215-5
- Zoro # G905892295
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-87215-5
Zoro #
G905892295
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Unshrouded
Material
Thermoplastic
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Black
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
50
Contact Type
Pin
Terminal Finish
Gold Flash; Gold Over Nickel
Current Rating
3 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.