
Board Connector, 56 Contact(S), 8 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 5319919-5
- Zoro # G005893963
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5319919-5
Zoro #
G005893963
UPC #
-
Country of Origin
China
Dimensions
Length
15.88 mm
Contact Plating Thickness
0.76 µm
Details
Max. Temp.
105°C
Application
Power, Signal
Material
Glass-Filled Polyester
Hole Center to Center
2 mm
Color
Black
Connection Material
Phosphor Bronze
Connector Type
Plug
Features
With Grounding Contact
Current Rating
0.7 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
8
Number of Contacts
56
Terminal Finish
Tin over Nickel
Description
Board Connector, 56 Contact(S), 8 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Black Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.