Board Connector, 6 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Locking, Natural

  • Mfr # 770707-6

  • Zoro # G305891522


product price:  $0.71
/ea
Sold in multiples of 150 for $106.50

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
Height
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770707-6
Zoro #
G305891522
UPC #
-
Country of Origin
China

Dimensions

Height
6.35 mm
Length
23.7 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
Terminal Type
Crimp
Color
Natural
Material
Nylon
Hole Center to Center
3.96 mm
For Use With
SL .156 Contacts
Connector Type
Receptacle
Number of Rows
1
Contact Type
Socket
Current Rating
6.5 A
Flammability Rating
UL 94 V-0
Number of Contacts
6
Connector Terminates To
Wire & Cable

Description

Board Connector, 6 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.