
Board Connector, 6 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Natural (Discontinued)
- Mfr # 770849-6
- Zoro # G905891441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
770849-6
Zoro #
G905891441
UPC #
-
Country of Origin
China
Dimensions
Max. Single Wire Size
18 AWG
Min. Single Wire Size
30 AWG
Height
1/4 in
Length
0.933 in
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
Color
Natural
For Use With
SL .156 Contacts
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Terminal Type
Crimp
Material
Nylon
Number of Contacts
6
Current Rating
6.5 A
Connector Terminates To
Wire & Cable
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Type
Socket
Description
Board Connector, 6 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Natural Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.