Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Connector, 6 Contact(S), 1 Row(S), Male, Crimp/Idc Terminal, Black Insulator, Plug 5-103945-5

Board Connector, 6 Contact(S), 1 Row(S), Male, Crimp/Idc Terminal, Black Insulator, Plug (Discontinued)

  • Mfr # 5-103945-5
  • Zoro # G105892774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103945-5
Zoro #
G105892774
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Height
0.66 mm
Length
1.39 in

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
267V
Standards
CSA LR7189; UL E28476
Hole Center to Center
2.54 mm
Color
Black
Terminal Type
Insulation Displacement Crimp
Material
Thermoplastic
Connection Material
Phosphor Bronze
Connector Type
Plug
Number of Contacts
6
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Pin
Current Rating
3 A
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.