
Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal,
Mfr # 87654-6
Zoro # G405891279
product price: $4.95
/ea
Sold in multiples of 30 for $148.50
Key Features
Max. Temp.
105°C
Standards
CSA LR16455; UL E28476
Features
Unshrouded
Color
Black
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87654-6
Zoro #
G405891279
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR16455; UL E28476
Features
Unshrouded
Color
Black
Material
Thermoplastic
Terminal Type
Through Hole - Solder
Hole Center to Center
3.96 mm
Connection Material
Brass
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Finish
Gold Plated; Gold Flash over Nickel
Current Rating
5 A
Contact Finish
Gold Plated
Description
Board Connector, 6 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.