
Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Friction
Mfr # 640456-6
Zoro # G305894066
product price: $0.31
/ea
Sold in multiples of 350 for $108.50
Key Features
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Length
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
640456-6
Zoro #
G305894066
UPC #
-
Country of Origin
China
Dimensions
Length
0.7 in
Height
7.87 mm
Contact Plating Thickness
3.81 µm
Details
Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Through Hole - Solder
Features
Unshrouded
For Use With
MTA .100 Connector Assembly
Hole Center to Center
2.54 mm
Material
Glass-Filled Polyester
Color
Natural
Connection Material
Copper Alloy
Current Rating
5 A
Flammability Rating
UL 94 V-0
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Contact Type
Pin
Description
Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Friction Lock, Natural Insulator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.