Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Green

  • Mfr # 280611-2

  • Zoro # G305891874


product price:  $2.29
/ea
Sold in multiples of 38 for $87.02

Key Features

Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
Polycarbonate
Features
Shrouded
Hole Center to Center
3.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280611-2
Zoro #
G305891874
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
Polycarbonate
Features
Shrouded
Hole Center to Center
3.96 mm
Terminal Type
Through Hole
Color
Green
Connection Material
Brass
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Rows
1
Number of Contacts
6
Contact Finish
Gold Plated

Description

Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Green Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.