This item is Discontinued.

Te Connectivity Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Natural Insulator 1735446-6

Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Natural Insulator (Discontinued)

  • Mfr # 1735446-6
  • Zoro # G205892230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735446-6
Zoro #
G205892230
UPC #
-
Country of Origin
China

Dimensions

Width
0.185 in
Length
0.551 in
Height
6.07 mm
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Wire Range
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
85°C
Terminal Type
Through Hole
For Use With
1735447-x
Material
Thermoplastic
Hole Center to Center
2 mm
Color
Natural
Connection Material
Copper Alloy
Wire Type
Discrete
Features
Partially Shrouded
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Type
Pin
Current Rating
3 A
Terminal Finish
Bright Tin Plated
Number of Contacts
6
Contact Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.