
Board Connector, 6 Contact(S), 2 Row(S), Female, Crimp Terminal, Black Insulator, Receptacle (Discontinued)
- Mfr # 926476-3
- Zoro # G705890873
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
926476-3
Zoro #
G705890873
UPC #
-
Country of Origin
Poland
Dimensions
Length
7.62 mm
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Color
Black
Connector Type
Receptacle
Material
Crastin
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.