
Board Connector, 6 Contact(S), 2 Row(S), Female, Crimp Terminal, Green Insulator, Receptacle (Discontinued)
- Mfr # 925367-3
- Zoro # G605891109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925367-3
Zoro #
G605891109
UPC #
-
Country of Origin
Poland
Dimensions
Height
0.55 in
Length
4.99 in
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Color
Green
Hole Center to Center
2.54 mm
For Use With
AMPMODU Mod II .025 inch Headers
Connector Type
Receptacle
Terminal Type
Crimp
Material
Polyamide
Number of Contacts
6
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.