
Board Connector, 6 Contact(S), 2 Row(S), Female, Idc Terminal, Blue Insulator, Receptacle (Discontinued)
- Mfr # 1-1658527-9
- Zoro # G205788441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1658527-9
Zoro #
G205788441
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Type
Receptacle
Color
Blue
Application
Signal
Current
1 A
Maximum Operating Temperature
125 Degrees C
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Number of Contacts
6
Max. Temp.
125°C
Current Rating
1 A
Number of Rows
2
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.