Board Connector, 6 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Green

  • Mfr # 829264-6

  • Zoro # G205892971


product price:  $3.15
/ea
Sold in multiples of 60 for $189.00

Key Features

Series
AMPMODU, HV-100
Height
6.2 mm
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
829264-6
Zoro #
G205892971
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Color
Green
Terminal Type
Through Hole - Solder
Contact Type
Socket
Number of Contacts
6
Number of Rows
2
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Board Connector, 6 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Green Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.