This item is Discontinued.

Te Connectivity Board Connector, 60 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch & 1-1761685-6

Board Connector, 60 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch & (Discontinued)

  • Mfr # 1-1761685-6
  • Zoro # G605782407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761685-6
Zoro #
G605782407
UPC #
-
Country of Origin
China

Dimensions

Height
8.89 mm
Length
95.25 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Blue
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
PBT
Connector Type
Header
Hole Center to Center
2.54 mm
Number of Contacts
60
Terminal Type
Through Hole
Contact Type
Pin
Max. Temp.
105°C
Features
With Daisy Chain and Ejection Latches
For Use With
AMP-Latch Receptacle
Current Rating
1 A
Number of Rows
2
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Board Connector, 60 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch & Eject, Blue Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.