Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Board Connector, 60 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Guide Pin, Black 5-535552-5

Board Connector, 60 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Guide Pin, Black (Discontinued)

  • Mfr # 5-535552-5
  • Zoro # G005892805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-535552-5
Zoro #
G005892805
UPC #
-
Country of Origin
United States

Details

Item
PCB Mount Header
Color
Black
Material
Nylon
Features
Shrouded
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated; Tin over Nickel
Connector Terminates To
Printed Circuit Board
Number of Contacts
60
Contact Type
Pin
Contact Finish
Matte Gold Plated
Number of Rows
2

Description

Board Connector, 60 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Guide Pin, Black Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.