This item is Discontinued.

Te Connectivity Board Connector, 60 Contact(S), 6 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal,  6469083-1

Board Connector, 60 Contact(S), 6 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 6469083-1
  • Zoro # G905894008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6469083-1
Zoro #
G905894008
UPC #
-
Country of Origin
China

Dimensions

Length
24.9 mm
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
105°C
Application
Signal
Color
Gray
Connector Type
Header
Connection Material
Phosphor Bronze
Terminal Type
Press-Fit
Hole Center to Center
2.5 mm
Material
Glass-Filled Polyester
Features
With Grounding Contact
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Rows
6
Flammability Rating
UL 94 V-0
Number of Contacts
60
Current Rating
0.7 A
Contact Finish
Gold Plated
Terminal Finish
Tin over Nickel

Description

Board Connector, 60 Contact(S), 6 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.