
Board Connector, 64 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue (Discontinued)
- Mfr # 3-1658527-2
- Zoro # G205892469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1658527-2
Zoro #
G205892469
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
125°C
Application
Signal
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Color
Blue
Number of Rows
2
Current Rating
1 A
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Number of Contacts
64
Description
Board Connector, 64 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.