
Board Connector, 64 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Green Insulator (Discontinued)
- Mfr # 3-826942-2
- Zoro # G005892690
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-826942-2
Zoro #
G005892690
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Color
Green
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Type
Breakaway
Connection Material
Phosphor Bronze
Material
PBT
Current Rating
5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Contacts
64
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.