
Board Connector, 7 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Natural (Discontinued)
- Mfr # 1375820-7
- Zoro # G805892050
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1375820-7
Zoro #
G805892050
UPC #
-
Country of Origin
China
Dimensions
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Height
6.6 mm
Length
0.72 in
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Color
Natural
Connector Type
Receptacle
Material
Nylon
Current Rating
7 A
Connector Terminates To
Wire & Cable
Number of Rows
1
Number of Contacts
7
Contact Type
Socket
Flammability Rating
UL 94 V-0
Description
Board Connector, 7 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.