
Board Connector, 7 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp/Idc Terminal, Polarized Lck, (Discontinued)
- Mfr # 104257-6
- Zoro # G105787650
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104257-6
Zoro #
G105787650
UPC #
-
Country of Origin
China
Dimensions
Height
5.08 mm
Length
0.698 in
Details
Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
267V
Maximum Voltage
267 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Max. Temp.
105°C
Contact Type
Socket
Hole Center to Center
2.54 mm
For Use With
Crimp Snap-In Contacts
Number of Rows
1
Number of Contacts
7
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp
Description
Board Connector, 7 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp/Idc Terminal, Polarized Lck, Black Insulator, Receptacle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.