Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 7 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, White

  • Mfr # 3-641238-7

  • Zoro # G905893438


product price: $3.19
/ea
Sold in multiples of 8000 for $25,520.00

Key Features

Wire Range
0.2 mm2
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641238-7
Zoro #
G905893438
UPC #
-
Country of Origin
China

Dimensions

Length
20.32 mm
Height
6.99 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Wire Range
0.2 mm2
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
MTA .100 Headers & MTA .100 IDC Posted Connectors
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Material
Nylon
Color
White
Wire Type
Discrete; Stranded
Connection Material
Copper Alloy
Connector Type
Receptacle
Terminal Finish
Matte Tin Plated
Connector Terminates To
Wire & Cable
Number of Contacts
7
Number of Rows
1
Current Rating
5 A
Contact Finish
Bright Gold Plated
Flammability Rating
UL 94 V-2
Contact Type
Socket

Description

Board Connector, 7 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.