Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Board Connector, 7 Contact(S), 1 Row(S), Female, Straight, Crimp Terminal, Locking, Natural (Discontinued)

  • Mfr # 1744417-7
  • Zoro # G905892080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744417-7
Zoro #
G905892080
UPC #
-
Country of Origin
China

Dimensions

Height
5.7 mm
Length
19.8 mm

Details

Item
Connector
Number of Contacts
7
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power
Terminal Type
Crimp
For Use With
213223-() and 2132415-() Header Assembly
Color
Natural
Hole Center to Center
2.5 mm
Connector Type
Plug
Material
Nylon
Connector Terminates To
Wire & Cable
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Type
Socket

Description

Board Connector, 7 Contact(S), 1 Row(S), Female, Straight, Crimp Terminal, Locking, Natural Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.