Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Board Connector, 7 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Black Insulator (Discontinued)

  • Mfr # 292173-7
  • Zoro # G105892484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292173-7
Zoro #
G105892484
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
28 AWG
Width
0.354 in
Length
15.8 mm
Height
0.228 in
Contact Plating Thickness
1 to 2 µm

Details

Item
Connector
Max. Voltage
125V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476
Connection Material
Brass
Wire Type
Discrete
Terminal Type
Surface Mount
Material
Glass-Filled Polyamide
Color
Black
Hole Center to Center
2 mm
Connector Type
Header
For Use With
Printed Circuit Board
Features
With Backwall/Post Interruptions; Shrouded
Number of Contacts
7
Current Rating
4 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.